Page 1 of 31

Next

Compare
70BNR10XTYNDBBCA10P4

COMPARE

70BNR10XTYNDBBCA10P4

Description
70BNR10XTYNDBBCA10P4 AC BALL BEARING ; 70MM BOREX110MM ODX20MM W 1-ROW

NSK

Part # 70BNR10XTYNDBBCA10P4

BDI # 24666591

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 4.331
Flush Ground: No

Contact Angle: 18 Degree
Other Features: Angular Contact | Ultra High Speed
Cage Material: Polyamide
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM50BS100 QUH

COMPARE

MM50BS100 QUH

Description
MM50BS100 QUH PRECISION BALL BEARING ; EA = PAA/SET

TIMKEN

Part # MM50BS100 QUH

BDI # 1366869

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM100BS150 QUH

COMPARE

MM100BS150 QUH

Description
MM100BS150 QUH PRECISION BALL BEARING

TIMKEN

Part # MM100BS150 QUH

BDI # 25025707

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 5.906
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY
2MM224WICRDUL

COMPARE

2MM224WICRDUL

Description
2MM224WICRDUL PRECISION BALL BEARING ; POR NON RETURNABLE

TIMKEN

Part # 2MM224WICRDUL

BDI # 1333823

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Super High Precision
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
MM40BS100 QUH

COMPARE

MM40BS100 QUH

Description
MM40BS100 QUH PRECISION BALL BEARING

TIMKEN

Part # MM40BS100 QUH

BDI # 25025740

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 3.937
Flush Ground: Yes

Contact Angle: 60 Degree
Other Features: Single Row | Angular Contact | Ball Screw Support | Super Precision | With Tighter Lateral Eccentricity
Cage Material: Phenolic
Number of Bearings: 4 (1 Quadruplex Set)
Raceway Style: 1 Rib Inner Ring and Outer Ring

Price Inventory : Available to order
Loading Price
QTY