17SF28
Description
17SF28 SPHERICAL PLAIN BEARING ; 1.75IN ID X 2.8125IN OD
Part # 17SF28
BDI # 1311374
Features
Enclosure:
Open
Housing Width - Millimeter:
33.325
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
2.813
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.625
Nominal Outside Diameter - Inch:
0.75
Flange Outside Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Material:
BOST BRONZ
Outside Diameter - Inch:
0.753
Length Thru Bore - Millimeter:
15.875
Nominal Bore - Millimeter:
15.875
Global Part Number GPN:
482715
Features
Enclosure:
Open
Housing Width - Millimeter:
16
Material - Ball:
Steel
Material - Liner:
Teflon
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Other Features:
Angular Contact | Single Direction
Self Aligning:
Yes
Housing Outside Diameter - Millimeter:
55
Features
Profile:
Thrust Washer
Nominal Bore - Inch:
1.5
Nominal Outside Diameter - Inch:
2
Inch - Metric:
Inch
Material:
Oilite
Outside Diameter - Inch:
2
Length Thru Bore - Millimeter:
3.175
Nominal Bore - Millimeter:
38.1
Length Thru Bore - Inch:
0.125
Outside Diameter - Millimeter:
50.8