Page 1 of 29

Next

Compare
KR35-PP

COMPARE

KR35-PP

Description
KR35-PP STUD TYPE TRACK ROLLER ; NON-RETURNABLE 16MM ID X 35MM OD

INA

Part # KR35-PP-A

BDI # 1181340

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239987

Price Inventory : In stock
Loading Price
QTY
CF16BUU

COMPARE

CF16BUU

Description
CF16BUU CAM FOLLOWER BEARING ; 35MM ROLLER DIA 18MM ROLLER WIDTH

IKO

Part # CF16BUU

BDI # 1402846

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged
Global Part Number GPN: 590581

Price Inventory : In stock
Loading Price
QTY
MCR-35-SC

COMPARE

MCR-35-SC

Description
MCR-35-SC NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT CYLIN

SMITH BEARING

Part # MCR-35-SC

BDI # 841974

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged | Screwdriver Slot
Global Part Number GPN: 589891

Price Inventory : Available to order
Loading Price
QTY
NUKR35.2SK

COMPARE

NUKR35.2SK

Description
NUKR35.2SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # NUKR35.2SK

BDI # 1407912

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
MCR-35-B

COMPARE

MCR-35-B

Description
MCR-35-B NEEDLE BRG CAM FOLLOWER ; CAGED STUD TYPE HEX HEAD SLOT SEALED

SMITH BEARING

Part # MCR-35-B

BDI # 841894

Features

Roller Width - Inch: 0.709
Thread Size: M16 X 1.5
Stud Diameter - Inch: 0.63
Stud Diameter - Millimeter: 16
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Other Features: Caged
Global Part Number GPN: 589885

Price Inventory : Available to order
Loading Price
QTY