UKP208+HS2308
Description
UKP208+HS2308 PILLOW BLOCK BEARING ; ADAPTER MOUNTED 2 BOLT 1.375IN BORE
Part # UKP208+HS2308
BDI # 123795
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
46
Other Features:
Single Row
Global Part Number GPN:
523374
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.4
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
24
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
3.937
Length Thru Bore - Millimeter:
59
Outer Race Profile:
Spherical
Global Part Number GPN:
560384
Mounting Method:
Tapered Adapter Sleeve
UKF210+H2310
Description
UKF210+H2310 FLANGED BLOCK BEARING ; 45MM ID 4-BOLT
Part # UKF210+H2310
BDI # 123279
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
55
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533405
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
157
UKFCX10+HA2310
Description
UKFCX10+HA2310 FLANGED BLOCK BEARING ; CARTRIDGE 1-11/16" ID
Part # UKFCX10+HA2310
BDI # 123485
Features
Cartridge Pilot Diameter - Inch:
4.646
Cartridge Pilot Diameter - Millimeter:
118
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
55
Nominal Bolt Circle Diameter Round - Inch:
5.4
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty
Housing Style:
4 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
UKFX13+H2313
Description
UKFX13+H2313 FLANGED BLOCK BEARING ; 60MM ID 4-BOLT
Part # UKFX13+H2313
BDI # 123718
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
65
Nominal Bolt Circle Diameter Round - Inch:
8.3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Medium Duty | Has Slinger
Global Part Number GPN:
535236
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
211