NAIUEO-1 7/16
Description
NAIUEO-1-7/16 SELF-ALIGNING INSERT BRG ; 72MM OD
Part # NAIUEO-1-7/16
BDI # 20285624
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Sleeve Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
2.835
Length Thru Bore - Millimeter:
37.338
Length Thru Bore - Inch:
1.47
Outer Race Profile:
Spherical
Other Features:
Gray Finish
Mounting Method:
Shaft Mount
Features
Profile:
Bushing With Flange
Nominal Outside Diameter - Inch:
2.56
Flange Outside Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
36.068
Length Thru Bore - Inch:
1.42
Flange Outside Diameter - Inch:
2.75
Nominal Outside Diameter - Millimeter:
65.024
Material Description:
Polymer
Other Features:
All-Round Polymer | Black Finish
4Y4PE8-20FX
Description
4Y4PE8-20FX FLANGED BLOCK BALL BEARING ; 72MM OD CAST SS 4-BOLT
Part # 4Y4PE8-20FX
BDI # 22529240
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
45.466
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
400 Stainless Steel Ball Bearing | -55 To 200 Deg F Food Grade EDT Polymer Lubricant
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4
QF2GF9-1-7/16
Description
QF2GF9-1-7/16 FLANGED BLOCK BEARING ; 2-BOLT
Part # QF2GF9-1-7/16
BDI # 20872875
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
56.744
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
All Round Supreme Bearing | Black Bearing Finish
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Polymer
Mounting Method:
Set Screw Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
144
Number of Mounting Holes:
2