SAFD22540-703
Description
SAFD22540-703 PILLOW BLOCK BALL BEARING
Part # SAFD22540-703
BDI # 20862804
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
285.75
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.8
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55
SAFD23540-703EC3
Description
SAFD23540-703EC3 PILLOW BLOCK BALL BRG
Part # SAFD23540-703EC3
BDI # 20862962
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
279.4
Other Features:
Double Row | C3 Clearance
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.8
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55
SAFD23540-703EC
Description
SAFD23540-703EC PILLOW BLOCK BALL BRG
Part # SAFD23540-703EC
BDI # 20862960
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
279.4
Other Features:
Double Row
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.8
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
117.475
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
2-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
260.35
Base to Center Height - Millimeter:
206.375
Rolling Element:
Ball Bearing
SAFD22540-703C3
Description
SAFD22540-703C3 PILLOW BLOCK BALL BRG
Part # SAFD22540-703C3
BDI # 20862808
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
285.75
Other Features:
Double Row | C3 Clearance
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.8
Housing Material:
Ductile Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
209.55