Page 1 of 71385

Next

Compare
6007-2RSC3

COMPARE

6007-2RSC3

Description
6007-2RS-C3 DEEP GROOVE BALL BEARING ; 35MM ID 62MM OD 14MM WD 2 SEAL

TIMKEN

Part # 6007-2RS-C3

BDI # 1424775

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
23028 CC/C3W33

COMPARE

23028 CC/C3W33

Description
23028 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 140MMB 210MMOD 53MM WID

SKF

Part # 23028 CC/C3W33

BDI # 1418141

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 8.268
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
3311 A/C3

COMPARE

3311 A/C3

Description
3311 A/C3 ANG CONTACT BALL BRG ; 55MMX120MMX49.2MM

SKF

Part # 3311 A/C3

BDI # 1415683

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 257850
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
UC206-104D1

COMPARE

UC206-104D1

Description
UC206-104D1 INSERT BRG MOUNTED UNIT

NSK

Part # UC206-104D1

BDI # 1195063

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 19
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : In stock
Loading Price
QTY
6907 ZZ

COMPARE

6907 ZZ

Description
6907ZZ ; SINGLE ROW DEEP GROOVE B.BRG

KOYO

Part # 6907ZZ

BDI # 552642

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 10
Inch - Metric: Metric
Outside Diameter - Inch: 2.165
Maximum Capacity / Filling Slot: No

Global Part Number GPN: 261168
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY