Page 1 of 49206

Next

Compare
HK1612

COMPARE

HK1612

Description
HK1612 ; NRB DRAWN CUP CAGED BEARING

KOYO

Part # HK1612

BDI # 1407537

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 374569
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
6907DDU

COMPARE

6907DDU

Description
6907DDU DEEP GROOVE BALL BRG ; 35MM BOREX55MM ODX10MM W 1-ROW

NSK

Part # 6907DDU

BDI # 1187061

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
AELS205-014

COMPARE

AELS205-014

Description
AELS205-014 INSERT BRG MOUNTED UNIT

NSK

Part # AELS205-014

BDI # 17758819

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
UCP216D1

COMPARE

UCP216D1

Description
UCP216D1 PILLOW BLOCK MOUNTED UNIT

NSK

Part # UCP216D1

BDI # 1195269

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 82.6
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 9.1

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 88.9

Price Inventory : In stock
Loading Price
QTY
P4B-E-208R

COMPARE

P4B-E-208R

Description
P4B-E-208R; 023025 PILLOW BLK ROLLER BRG ; TYPE E-XTRA

DODGE

Part # 023025

BDI # 240633

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 101.6
Other Features: Double Row | Double Collar
Global Part Number GPN: 521219
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 8.3
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY