Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
111.1
Other Features:
Single Row | Expansion | Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
23
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
MSM240BXHFATL
Description
MSM240BXHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # MSM240BXHFATL
BDI # 20351381
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170
Nominal Bolt Circle Diameter Round - Inch:
26
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
660
Number of Mounting Holes:
4
MSM240BXHSATL
Description
MSM240BXHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # MSM240BXHSATL
BDI # 20351383
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
170
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23.5
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
356
MSM280BRHSATL
Description
MSM280BRHSATL PILLOW BLOCK CYL RLR BRG ; NON-RETURNABLE RETAINED
Part # MSM280BRHSATL
BDI # 20351421
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
186
Other Features:
Single Row | Medium Duty | With Support
Housing Style:
8 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
21
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
8
Base to Center Height - Millimeter:
378
MSM280BXHFATL
Description
MSM280BXHFATL FLANGE BLK CYL RLR BRG ; NON-RETURNABLE EXPANSION
Part # MSM280BXHFATL
BDI # 20351427
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
186
Nominal Bolt Circle Diameter Round - Inch:
26.9
Housing Configuration:
2 Piece Split
Other Features:
Single Row | Wide Inner Ring | Medium Duty
Housing Style:
8 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Nominal Bolt Circle Diameter Round - Millimeter:
682
Number of Mounting Holes:
8