8578-2
Description
8578-20024 TAPERED ROLLER BEARING CONE ; NON-RETURNABLE 241MM BORE X 52.388MM WD
Part # 8578-20024
BDI # 1351921
Features
Component:
Cone
Width - Millimeter:
52.4
Inch - Metric:
Inch
Bore - Millimeter:
241.3
Bore - Inch:
9.5
Precision Class:
Standard
Width - Inch:
2.063
Basic Number:
8578
H247548-2
Description
H247548-20024 TAPERED ROLLER BRG CONE ; NON-RETURNABLE SINGLE ROW
Part # H247548-20024
BDI # 1356828
Features
Component:
Cone
Width - Millimeter:
112.725
Inch - Metric:
Inch
Bore - Millimeter:
234.95
Bore - Inch:
9.25
Other Features:
Heavy Duty
Global Part Number GPN:
646617
Precision Class:
Standard
Width - Inch:
4.438
Basic Number:
H247548
8573-2
Description
8573-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 9" BORE 2-1/16" WD
Part # 8573-20024
BDI # 1351867
Features
Component:
Cone
Width - Millimeter:
52.4
Inch - Metric:
Inch
Bore - Millimeter:
228.6
Bore - Inch:
9
Global Part Number GPN:
647107
Precision Class:
Standard
Width - Inch:
2.063
Basic Number:
8573
16048M
Description
16048M DEEP GROOVE BALL BRG ; 240MM BOREX360MM ODX37MM W 1-ROW
Part # 16048M
BDI # 1183864
Features
Enclosure:
Open
Outer Race Width - Millimeter:
37
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
SL014848-A
Description
SL014848-A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL014848-A
BDI # 1177646
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 3 Rib Inner Ring | 2 Rib Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449539
Number of Rows of Rollers:
Double Row