23952CAMKE4C3
Description
23952CAMKE4C3 SPHERICAL ROLLER BRG ; 260MM BOREX360MM ODX75MM W
Part # 23952CAMKE4C3
BDI # 20400498
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
EE224115/224204G2
Description
EE224115/224204G2 TAPERED ROLLER BEARING ; NON RETURNABLE 10.3189"X20.5"X4.25"
Part # EE224115/224204G2
BDI # 17149591
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
20.5
Outside Diameter - Millimeter:
520.7
Bore - Millimeter:
262.103
Bore - Inch:
10.319
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage
Assembly Components:
EE224115 (1) | 224204G2 (1)
Basic Number:
EE224115
Precision Class:
Standard
M349549-2
Description
M349549-20004 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 11/8" BORE 2-1/4" WD
Part # M349549-20004
BDI # 1366339
Features
Component:
Cone
Width - Millimeter:
57.15
Inch - Metric:
Inch
Bore - Millimeter:
257.175
Bore - Inch:
10.125
Other Features:
Medium Duty
Global Part Number GPN:
649735
Precision Class:
Standard
Width - Inch:
2.25
Basic Number:
M349549
6052 M/C3
Description
6052 M/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6052 M/C3
BDI # 1415630
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
24152 CC/C3W33
Description
24152 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24152 CC/C3W33
BDI # 1268221
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing