239/600CAMP55W509
Description
239/600CAMP55W509 SPHERICAL ROLLER BRG ; 600MM BOREX800MM ODX150MM W
Part # 239/600CAMP55W509
BDI # 21734684
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
TS2-230/600BL1D1#02
Description
TS2-230/600BL1D1#02 SPHERICAL ROLLER BRG ; NON RETURNABLE LARGE BORE
Part # TS2-230/600BL1D1 02
BDI # 17150094
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
High Temperature upto 160 Deg C
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
618/600 MA
Description
618/600 MA DEEP GROOVE BALL BRG ; NON-RETURNABLE THIN SECT. BB +420MM LSB
Part # 618/600 MA
BDI # 1268300
Features
Enclosure:
Open
Outer Race Width - Millimeter:
60
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
28.74
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1996
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
239/600 CA/W33
Description
239/600 CA/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 239/600 CA/W33
BDI # 1260633
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.496
Other Features:
One Piece Cage | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
230/600CAMC3P55W509
Description
230/600CAMC3P55W509 SPHERICAL ROLLER BRG ; 600MM BOREX870MM ODX200 MM W
Part # 230/600CAMC3P55W509
BDI # 21735794
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
34.252
Other Features:
Lubrication Hole and Groove On Outer Ring and Inner Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing