Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
30
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Rolling Element:
Cylindrical Roller Bearing - Double Row
NA2206LL
Description
NA2206LL NEEDLE ROLLER BEARING ; YOKE W/IR DOUBLE SEALED
Part # NA2206LL
BDI # 1224503
Features
Roller Width - Inch:
0.78
Roller Width - Millimeter:
19.8
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
30
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Rolling Element:
Needle Bearing
Features
Roller Width - Inch:
1.142
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Full Complement | Screwdriver Slot
Features
Roller Width - Inch:
1.575
Roller Width - Millimeter:
40
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
48
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Rolling Element:
Needle Bearing
NATR30X
Description
NATR30X TRACK RLR BRG ; NON RETURNABLE 30MMX62MMX29MM
Part # NATR30X
BDI # 1224690
Features
Roller Width - Inch:
1.102
Roller Width - Millimeter:
28
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Metric
Bore - Millimeter:
30
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Rolling Element:
Needle Bearing