Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
374569
Self Aligning:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
15
Other Features:
Allowable Misalignment 4 Deg | L11 Molded Oil
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Cage Material:
Steel
Internal Clearance:
C0-Medium
Precision Class:
ABEC 1 | ISO P0
Mounting Method:
Shaft
Rolling Element:
Ball Bearing
3212BTNC3
Description
3212BTNC3 ANGULAR CONTACT BALL BRG ; 60MM BOREX110MM ODX36.5MM W 2-ROW
Part # 3212BTNC3
BDI # 17757689
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
22214EMW33C3
Description
22214EMW33C3 SPHERICAL RLR BRG ; 70MM ID 125MM OD 31MM WD
Part # 22214EMW33C3
BDI # 21959845
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
211 NR
Description
211 NR DEEP GROOVE BALL BRG ; 55MM BORE 100MM OD 21MM WD
Part # 211 NR
BDI # 1266937
Features
Enclosure:
Open
Outer Race Width - Millimeter:
21
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
Yes
Global Part Number GPN:
2528
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes