CFE 3 SB
Description
CFE 3 SB LOAD RUNNER, HEX/ECCENTRIC/SEALED (SMARTCATALOG)
Part # 0009214800
BDI # 25992006
Features
Roller Width - Inch:
1.75
Thread Size:
1/4-12
Roller Width - Millimeter:
44.45
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals