Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.25
Nominal Outside Diameter - Inch:
0.375
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
0.378
Length Thru Bore - Millimeter:
7.95
Nominal Bore - Millimeter:
6.35
Length Thru Bore - Inch:
0.313
Global Part Number GPN:
490253
3200B-2RSTNC3
Description
3200B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 10MM BOREX30MM ODX14MM W 2-ROW
Part # 3200B-2RSTNC3
BDI # 17757624
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
1.181
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.125
Inch - Metric:
Inch
Material:
SAE841
Outside Diameter - Inch:
1.128
Length Thru Bore - Millimeter:
19.05
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
0.75
Global Part Number GPN:
488907
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Retainer:
Yes
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN:
374571
Self Aligning:
No
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
0.875
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
0.875
Length Thru Bore - Millimeter:
44.45
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1.75
Global Part Number GPN:
489414