Page 1 of 26999

Next

Compare
HK1612

COMPARE

HK1612

Description
HK1612 ; NRB DRAWN CUP CAGED BEARING

KOYO

Part # HK1612

BDI # 1407537

Features

Enclosure: Open
Component: Roller Assembly with Outer Ring - No Inner Ring
Closed End: No
Thrust Bearing: No
Inch - Metric: Metric

Outside Diameter - Inch: 0.866
Retainer: Yes
Other Features: 2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Global Part Number GPN: 374569
Self Aligning: No

Price Inventory : In stock
Loading Price
QTY
6907DDU

COMPARE

6907DDU

Description
6907DDU DEEP GROOVE BALL BRG ; 35MM BOREX55MM ODX10MM W 1-ROW

NSK

Part # 6907DDU

BDI # 1187061

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 10
Other Features: Deep Groove | Rubber Seal
Inch - Metric: Metric
Outside Diameter - Inch: 2.165

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
AELS205-014

COMPARE

AELS205-014

Description
AELS205-014 INSERT BRG MOUNTED UNIT

NSK

Part # AELS205-014

BDI # 17758819

Features

Inner Race Profile: Narrow Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 15
Other Features: Single Row | Light Duty | Steel Cage | Has Trash Guard

Inch - Metric: Inch
Outside Diameter - Inch: 2.047
Length Thru Bore - Millimeter: 31
Outer Race Profile: Cylindrical
Mounting Method: Eccentric Collar

Price Inventory : In stock
Loading Price
QTY
1205-L11

COMPARE

1205-L11

Description
1205L11 ; POR BEARING

NSK

Part # 029176774225

BDI # 18208358

Features

Enclosure: Open
Outer Race Width - Millimeter: 15
Other Features: Allowable Misalignment 4 Deg | L11 Molded Oil
Inch - Metric: Metric
Outside Diameter - Inch: 2.047

Cage Material: Steel
Internal Clearance: C0-Medium
Precision Class: ABEC 1 | ISO P0
Mounting Method: Shaft
Rolling Element: Ball Bearing

Price Inventory : In stock
Loading Price
QTY
SS-2428-18

COMPARE

SS-2428-18

Description
SS-2428-18 SLEEVE BEARING ; SINTERED BRONZE 3/4X7/8X1-1/8

RINGBALL

Part # SS-2428-18

BDI # 18136985

Features

Profile: Bushing No Flange
Nominal Bore - Inch: 0.75
Nominal Outside Diameter - Inch: 0.875
Inch - Metric: Inch
Outside Diameter - Inch: 0.878

Length Thru Bore - Millimeter: 28.575
Nominal Bore - Millimeter: 19.05
Length Thru Bore - Inch: 1.125
Outside Diameter - Millimeter: 22.301
Nominal Outside Diameter - Millimeter: 22.225

Price Inventory : In stock
Loading Price
QTY