Page 1 of 2954

Next

Compare
NU 2214 ECM/CNRVQ335

COMPARE

NU 2214 ECM/CNRVQ335

Description
NU 2214 ECM/CNRVQ335 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

SKF

Part # NU 2214 ECM/CNRVQ335

BDI # 18294731

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.921
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: Yes

Price Inventory : In stock
Loading Price
QTY
NJ210EW

COMPARE

NJ210EW

Description
NJ210EW CYLINDRICAL ROLLER BRG ; 50MM BOREX90MM ODX20MM W 1-ROW

NSK

Part # NJ210EW

BDI # 1191671

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.543
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NJ205EWC3

COMPARE

NJ205EWC3

Description
NJ205EWC3 CYLINDRICAL ROLLER BRG ; 25MM BOREX52MM ODX15MM W 1-ROW

NSK

Part # NJ205EWC3

BDI # 17760625

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.048
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design| Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
NU216EM

COMPARE

NU216EM

Description
NU216EM CYLINDRICAL ROLLER BRG ; 80MM BOREX140MM ODX26MM W 1-ROW

NSK

Part # NU216EM

BDI # 1192296

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Extra Capacity Design | Light Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
MA6207TV

COMPARE

MA6207TV

Description
MA6207TV CYLINDRICAL ROLLER BRG

NSK

Part # MA6207TV

BDI # 19373112

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.835
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | Outer Ring with 2 Retaining Ring
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY