CR-3-1/4-BC
Description
CR-3-1/4-BC NEEDLE BRG CAM FOLLOWER ; STUD TYPE HEX HEAD SLOT UNSEALED
Part # CR-3-1/4-BC
BDI # 841117
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
589758
FCR-3-1/4-E
Description
FCR-3-1/4-E TRACK ROLLER BEARING ; FLANGED STUD TYPE ECCENTRIC
Part # FCR-3-1/4-E
BDI # 841280
Features
Roller Width - Inch:
2
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Other Features:
Contamination Resistant
Global Part Number GPN:
589826
HR-3-1/4-X
Description
HR-3-1/4-X NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE SCREWDRIVER SLOT SEALED
Part # HR-3-1/4-X
BDI # 840891
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Other Features:
Full Complement | Screwdriver Slot
Global Part Number GPN:
590232
CCFE 3 1/4 SB
Description
CCFE 3 1/4 SB CAM FOLLOWER BEARING ; NON-RETURNABLE 1/2-4 INCH
Part # 2321212000
BDI # 343919
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/4-12
Stud Diameter - Inch:
1.25
Stud Diameter - Millimeter:
31.75
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20357
HR-3-1/4-B
Description
HR-3-1/4-B NEEDLE BRG CAM FOLLOWER ; HVY STUD TYPE HEX HEAD SLOT UNSEALED
Part # HR-3-1/4-B
BDI # 840871
Features
Roller Width - Inch:
1.75
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
82.55
Other Features:
Full Complement | Threaded End Lubrication
Global Part Number GPN:
590229