HPV-76

COMPARE

HPV-76

Description
HPV 76 ; LOAD RUNNER V GROOVED

OSBORN LOAD RUNNERS

Part # 95654

BDI # 737159

Features

Roller Width - Inch: 1.988
Thread Size: M30 X 3.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 120
Roller Diameter - Inch: 4.724
Global Part Number GPN: 239365

Price Inventory : Available to order
Loading Price
QTY
MVCR-76

COMPARE

MVCR-76

Description
MVCR-76 TRACK ROLLER BEARING ; V-GROOVED STUD TYPE

SMITH BEARING

Part # MVCR-76

BDI # 841310

Features

Roller Width - Inch: 1.988
Thread Size: M30 X 3.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 120
Other Features: Contamination Resistant
Global Part Number GPN: 590558

Price Inventory : Available to order
Loading Price
QTY
HPVE-76

COMPARE

HPVE-76

Description
HPVE 76 ; LOAD RUNNER V GROOVED

OSBORN LOAD RUNNERS

Part # 95955

BDI # 737178

Features

Roller Width - Inch: 1.988
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 120
Roller Diameter - Inch: 4.724
Global Part Number GPN: 239373

Price Inventory : Available to order
Loading Price
QTY
NUKR120

COMPARE

NUKR120

Description
NUKR120 CAM FOLLOWER ; NON RETURNABLE 120MM 53MM 42MM DIA

NTN

Part # NUKR120

BDI # 1227367

Features

Roller Width - Inch: 1.969
Thread Size: M42 X 1.5
Stud Diameter - Inch: 1.654
Stud Diameter - Millimeter: 42
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 120
Roller Diameter - Inch: 4.724
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY