CRH-12

Description
CRH-12 ; HEAVY STUD TRACK ROLLER

KOYO

Part # CRH-12

BDI # 20073510

Features

Roller Width - Inch: 0.438
Thread Size: 5/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 15.875
Roller Diameter - Inch: 0.625
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY