KR19C.SK

COMPARE

KR19C.SK

Description
KR19C.SK ; NRB TRACK ROLLER ASSEMBLY

KOYO

Part # KR19C.SK

BDI # 1087674

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1
Stud Diameter - Inch: 0.315
Stud Diameter - Millimeter: 8
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY