Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
6.299
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Ball Guided Retainer
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
81962-2
Description
81962-20024 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 9-5/8" OD 1-5/16" WD
Part # 81962-20024
BDI # 1351617
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
9.625
Outside Diameter - Millimeter:
244.475
Global Part Number GPN:
645879
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
81962
3211B-2RSTNC3
Description
3211B-2RSTNC3 ANGULAR CONTACT BALL BRG ; 2-ROW
Part # 3211B-2RSTNC3
BDI # 17757680
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
25 Degree
Cage Material:
Polyamide
Internal Clearance:
C3-Loose
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Component:
Cone
Width - Millimeter:
36.678
Inch - Metric:
Inch
Bore - Millimeter:
66.675
Bore - Inch:
2.625
Other Features:
Carburized Steel Case
Precision Class:
Standard
Width - Inch:
1.444
Basic Number:
560
Features
Component:
Cup
Width - Millimeter:
33.35
Inch - Metric:
Inch
Outside Diameter - Inch:
4.125
Outside Diameter - Millimeter:
104.775
Global Part Number GPN:
644047
Precision Class:
Standard
Width - Inch:
1.313
Basic Number:
4535