NAU4LKST210-32
Description
NAU4LKST210-32 TAKE-UP BALL BEARING ; POLY-ROUND HU ASSY CAST SS HSG
Part # NAU4LKST210-32
BDI # 23241573
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4.031
Housing Material:
Machined Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Slot Width - Inch:
0.625
Slot to Slot Distance - Millimeter:
102.387
Slot Width - Millimeter:
15.875
Other Features:
Poly-Round Bearing | With Lubrication Hole | Corrosion Resistant
Housing Style:
Unit Only
Rolling Element:
Sleeve Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.2
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | White Finish | KleanCap Sleeve | Normal Duty | Corrosion Resistant | Food Safe
Housing Style:
4 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
4
NAU4LKPLFL206
Description
NAU4LKPLFL206 FLANGE BLOCK BALL BEARING ; POLY-ROUND 2 BOLT POLYMER HSG
Part # NAU4LKPLFL206
BDI # 23241748
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
39.2
Nominal Bolt Circle Diameter Round - Inch:
4.6
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | White Finish | KleanCap Sleeve | Normal Duty | Corrosion Resistant | Food Safe
Housing Style:
2 Bolt Flange Block
Housing Material:
Thermoplastic
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
117
Number of Mounting Holes:
2
NAU4LKSTB210-32
Description
NAU4LKSTB210-32 TAPPED BASE BEARING ; POLY-ROUND HU ASSY CAST SS HSG
Part # NAU4LKSTB210-32
BDI # 23241625
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
52.7
Other Features:
Poly-Round Insert | Stainless Steel Locking Sleeve with Kleen Cap Screw
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Stainless Steel
Mounting Method:
Double Lock Collar Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
57.2
NA4HB7-12-LK
Description
NA4HB7-12-LK FLANGED BLOCK BEARING ; 4-BOLT
Part # NA4HB7-12-LK
BDI # 20885079
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.878
Nominal Bolt Circle Diameter Round - Inch:
3.5
Housing Configuration:
1 Piece Solid
Other Features:
Poly-Round Bearing | KleanCap Sleeve | Gray Bearing Finish | Blue Housing Finish
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Polymer
Mounting Method:
Double Lock Collar Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
90
Number of Mounting Holes:
4