Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9.1
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
88.9
UCFL210-200D1
Description
UCFL210-200D1 FLANGED BLOCK BEARING ; CAST IRON
Part # UCFL210-200D1
BDI # 1233335
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty | Wide Inner Race | Has Flinger
Global Part Number GPN:
552617
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
UCPX15-215D1
Description
UCPX15-215D1 PILLOW BLOCK BEARING ; CAST IRON
Part # UCPX15-215D1
BDI # 1234709
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.6
Other Features:
Single Row
Global Part Number GPN:
514655
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
9
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
15
Other Features:
Single Row
Inch - Metric:
Inch
Outside Diameter - Inch:
2.047
Length Thru Bore - Millimeter:
34.1
Outer Race Profile:
Spherical
Mounting Method:
Set Screw
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22
Other Features:
Single Row | Normal Duty | Steel Cage
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Length Thru Bore - Millimeter:
49.2
Outer Race Profile:
Spherical
Mounting Method:
Set Screw