P3S219EK75
Description
P3-S219EK75 PILLOW BLOCK BALL BEARING ; 1 3/16" SHAFT DIA
Part # 2009455
BDI # 577196
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.138
Other Features:
Single Row | Corrosion Resistant
Global Part Number GPN:
515958
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4.7
Housing Material:
Nickel Coated Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PB22623H
Description
PB22623H PILLOW BLOCK ROLLER BEARING ; 1-7/16" BORE 1-7/8" BASE-CTR HGT 2-HOLE
Part # 2011250
BDI # 573250
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
68.834
Other Features:
Double Row
Global Part Number GPN:
246875
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3S220E
Description
P3-S220E PILLOW BLOCK BALL BEARING ; 1-1/4" BORE 1-7/8" BASE-CTR HGT 2-HOLE
Part # 2009310
BDI # 580595
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
39.7
Other Features:
Single Row
Global Part Number GPN:
516454
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
P3U216N
Description
P3U216N PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2 HOLE
Part # 2005055
BDI # 576765
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.52
Other Features:
Single Row
Global Part Number GPN:
245569
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PT3S216E
Description
PT3S216E PILLOW BLOCK BALL BEARING ; 1" BORE 1-7/16" BASE-CTR HGT 2-HOLE
Part # 2020548
BDI # 576748
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
29.77
Other Features:
Single Row
Global Part Number GPN:
516545
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2