Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.375
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
73.025
PA339
Description
PA339 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10417032
BDI # 22604783
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
97.638
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
92.075
PEB22451FH
Description
PEB22451FH PILLOW BLOCK ROLLER BEARING ; 3-3/16" SHAFT DIA
Part # 2004333
BDI # 573429
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
111.125
Other Features:
Double Row | Single Collar
Global Part Number GPN:
517407
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
PLB6831R
Description
PLB6831R PILLOW BLOCK ROLLER BEARING ; 1-15/16" BORE 2-3/4" BASE-CTR HGT 2 HOLE
Part # 2004824
BDI # 580849
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516674
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
69.85
PEA339
Description
PEA339 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 10406521
BDI # 577293
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
97.638
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
11.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
92.075