MP-31C

COMPARE

MP-31C

Description
MP-31C PILLOW BLOCK BEARING UNIT ; 1-15/16" BORE 2-1/2" BASE-CTR HGT 2 HOLE

SEALMASTER

Part # 704209

BDI # 352966

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 55.575
Other Features: Single Row
Global Part Number GPN: 6211
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 6.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P2B-GTAH-12

COMPARE

P2B-GTAH-12

Description
P2B-GTAH-12 PILLOW BLOCK BEARING

DODGE

Part # 129449

BDI # 260469

Features

Inch - Metric: Inch
Other Features: Single Row | Air Handling | Thin Wall
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 7.4
Housing Material: Cast Iron

Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 69.85
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
RAO1 11/16

COMPARE

RAO1 11/16

Description
RAO1 11/16 PILLOW BLK BRG UNIT ; 1-11/16" BORE 2-5/8" BASE-CTR HGT 2 HOLE

TIMKEN

Part # RAO1 11/16

BDI # 1425583

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 58.75
Other Features: Single Row | Heavy Duty
Global Part Number GPN: 520371
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 7.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
MPS231N

COMPARE

MPS231N

Description
MPS231N PILLOW BLOCK BALL BEARING ; 1-15/16" MOUNTED BALL BRG CI 2-BOLT

LINKBELT

Part # 2015997

BDI # 22091287

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.05
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 6.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 63.5

Price Inventory : Available to order
Loading Price
QTY