Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57
Other Features:
Single Row | Heavy Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
67.081
PVR-2431
Description
PVR-2431 SHIELDED PAVER BALL BEARING ; NON-RETURNABLE
Part # 762586
BDI # 333349
Features
Inch - Metric:
Inch
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
4.4
Nominal Bolt Center to Center - Millimeter:
111.8
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
66.675
Rolling Element:
Ball Bearing
C-UCP309-111D1
Description
C-UCP309-111D1 COMPLETE BEARING UNIT
Part # C-UCP309-111D1
BDI # 17147109
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
57
Other Features:
Single Row | Heavy Duty | 2 Open End Cover
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
67.081
LAO1 11/16
Description
LAO1 11/16 PILLOW BLK BRG UNIT ; 2 BOLT 1.688" BORE CAST IRON
Part # LAO1 11/16
BDI # 1363264
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
58.75
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
520487
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.5
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Double Row | Double Collar | Heavy Duty
Global Part Number GPN:
522585
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2