MP-55
Description
MP-55 PILLOW BLOCK BEARING UNIT ; 3-7/16" BORE 4" BASE-CTR 2 HOLE
Part # 701885
BDI # 356078
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
96.037
Other Features:
Single Row
Global Part Number GPN:
6266
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.7
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
PU347
Description
P-U347 PILLOW BLOCK BALL BEARING ; 2-15/16" BORE 4-1/4" BASE-CTR HGT 2-HOLE
Part # 2010510
BDI # 578128
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
104
Other Features:
Single Row | Single Collar | Heavy Duty
Global Part Number GPN:
516483
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.149
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
174.625
Base to Center Height - Millimeter:
123.825
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
128.6
Other Features:
Double Row | Special Duty
Global Part Number GPN:
521750
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
10.8
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
113.513
Other Features:
Double Row | Springlok Collar With 65 Deg Set Screw Mounting
Global Part Number GPN:
521054
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
12.5
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4