Page 1 of 3

Next

Compare
PEU343

COMPARE

PEU343

Description
PE-U343 PILLOW BLOCK BALL BEARING ; 2-11/16" BORE 4" BASE-CTR HGT 2-HOLE

LINKBELT

Part # 2010400

BDI # 582238

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 96.85
Other Features: Single Row | Single Collar | Heavy Duty
Global Part Number GPN: 517139
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 11.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : In stock
Loading Price
QTY
P4B-IP-315L

COMPARE

P4B-IP-315L

Description
P4B-IP-315L PILLOW BLOCK BEARING

DODGE

Part # 069568

BDI # 246636

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.456
Other Features: Double Row
Global Part Number GPN: 521163
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
SCHB-LT7-207

COMPARE

SCHB-LT7-207

Description
SCHB-LT7-207 HANGER BALL BEARING

DODGE

Part # 033939

BDI # 241208

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 46.05
Other Features: Self Lubricating
Housing Style: Hanger Unit
Housing Material: Cast Iron

Mounting Method: Slip Fit
Mounting Thread: 1-1/4 Straight Pipe Female
Housing Outside Diameter - Millimeter: 139.7
Base to Center Height - Millimeter: 101.6
Rolling Element: Sleeve Bearing

Price Inventory : Available to order
Loading Price
QTY
P4B-IP-315LE

COMPARE

P4B-IP-315LE

Description
P4B-IP-315LE PILLOW BLOCK BEARING

DODGE

Part # 069586

BDI # 246654

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 119.456
Other Features: Double Row
Global Part Number GPN: 521162
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 12.5
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
P2B-C-207E

COMPARE

P2B-C-207E

Description
P2B-C-207E; 087184 PILLOW BLK BRG

DODGE

Part # 087184

BDI # 250041

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 152.4
Other Features: Double Row
Global Part Number GPN: 522607
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 10.8
Housing Material: Cast Iron
Mounting Method: Concentric Collar
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY