SAF 22226

COMPARE

SAF 22226

Description
SAF 22226 PILLOW BLOCK HOUSING ; 4.4375" ID 18.37" LG 11.31" HT 4-BOLT

SKF

Part # SAF 22226

BDI # 1266382

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 193.675
Other Features: Double Row | Heavy Duty
Housing Style: 4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 15.3

Housing Material: Cast Iron
Mounting Method: Shaft Mount
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4
Base to Center Height - Millimeter: 152.4

Price Inventory : Available to order
Loading Price
QTY