KHLP206

COMPARE

KHLP206

Description
KHLP206 PILLOW BLOCK BEARING UNIT ; 30MM ID

AMI BEARINGS

Part # KHLP206

BDI # 102450

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 35.7
Other Features: Single Row
Global Part Number GPN: 526626
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 4.5
Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
UCP201

COMPARE

UCP201

Description
UCP201 PILLOW BLOCK BEARING ; 12MM ID

AMI BEARINGS

Part # UCP201

BDI # 114666

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Global Part Number GPN: 524490
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.7
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY
KHP205

COMPARE

KHP205

Description
KHP205 PILLOW BLOCK BEARING ; 25MM ID

AMI BEARINGS

Part # KHP205

BDI # 102429

Features

Inch - Metric: Metric
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 4

Housing Material: Cast Iron
Mounting Method: Eccentric Collar
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 36.5

Price Inventory : Available to order
Loading Price
QTY
UCP204-12

COMPARE

UCP204-12

Description
UCP204-12 PILLOW BLOCK BEARING ; 3/4" BORE 1-5/16" BASE-CTR HGT 2 HOLE

AMI BEARINGS

Part # UCP204-12

BDI # 114673

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Global Part Number GPN: 524443
Housing Style: 2 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 3.8
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2

Price Inventory : Available to order
Loading Price
QTY