UCP205D1
Description
UCP205D1 PILLOW BLOCK MOUNTED UNIT ; 2-BOLT BASE 25MM BORE CAST IRON
Part # UCP205D1
BDI # 1195258
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5
LAK1
Description
LAK1 PILLOW BLK BRG UNIT ; 1" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # LAK1
BDI # 1363250
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.45
Other Features:
Single Row | Low Base
Global Part Number GPN:
520502
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP-1
Description
UCP-1 PILLOW BLOCK BEARING ; 1" BORE 1-7/16" BASE-CTR HGT
Part # UCP-1
BDI # 1233861
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Global Part Number GPN:
514759
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP205D1
Description
UCP205D1 PILLOW BLOCK BEARING ; 25MM BORE 36.5MM BASE-CTR HGT
Part # UCP205D1
BDI # 1233962
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
34
Other Features:
Single Row
Global Part Number GPN:
514628
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UCP205-100V70
Description
UCP205-100V70 PILLOW BLOCK ; 1IN BORE 2BOLT
Part # UCP205-100V70
BDI # 21596885
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
34.112
Other Features:
Single Row
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
36.5