01EBCP315EXAT
Description
COP.01EBCP315EXAT PILLOW BLOCK UNIT ; NON-RETURNABLE MED DUTY 3-15/16"
Part # COP.01EBCP315EXAT
BDI # 17115941
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.35
Other Features:
Single Row | Enhanced Medium Duty
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.9
Housing Material:
Cast Iron
Mounting Method:
Clamp Collar
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
125.4