Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
76.149
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger
Housing Style:
Hanger Unit
Housing Material:
Ductile Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
174.625
Base to Center Height - Millimeter:
123.825
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
117.475
Other Features:
Single Row
Global Part Number GPN:
6219
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
13.3
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
82.55
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
1-1/2 Straight Pipe Female
Housing Outside Diameter - Millimeter:
174.625
Base to Center Height - Millimeter:
123.825
Rolling Element:
Ball Bearing
UCP320
Description
UCP320 PILLOW BLOCK BEARING ; 100MM BORE 2-BOLT CI HOUSING
Part # UCP320
BDI # 115190
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
108
Other Features:
Single Row | Heavy Duty
Global Part Number GPN:
524081
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2