SEHB-19
Description
SEHB-19 MOUNTED HANGER BEARING ; NON-RETURNABLE 1-3/16" BORE
Part # 700393
BDI # 355041
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.875
Other Features:
Single Row | Spherical | Metal Land Riding Retainer | Has Flinger | External Lube
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.075
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing
MEP2207
Description
MEP2207 PILLOW BLOCK ROLLER BEARING ; 2-7/16" SHAFT DIA
Part # 7561025
BDI # 18144581
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
502747
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.3
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Spherical | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.075
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
42.9
Other Features:
Single Row | Spherical | Has Slinger
Housing Style:
Hanger Unit
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Mounting Thread:
3/4 Straight Pipe Female
Housing Outside Diameter - Millimeter:
92.075
Base to Center Height - Millimeter:
69.85
Rolling Element:
Ball Bearing