623-2
Description
623-20024 TAPERED ROLLER BEARING CONE ; PRECISION 2-1/4" BORE 1-5/8" WD
Part # 623-20024
BDI # 1348100
Features
Component:
Cone
Width - Millimeter:
41.275
Inch - Metric:
Inch
Bore - Millimeter:
57.15
Bore - Inch:
2.25
Precision Class:
Standard
Width - Inch:
1.625
Basic Number:
623
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
38.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
4
LM603011-2
Description
LM603011-20024 TAPERED ROLLER BRG CUP ; STANDARD PRECISION 3-1/16" OD 19/32" WD
Part # LM603011-20024
BDI # 1364787
Features
Component:
Cup
Width - Millimeter:
15.088
Inch - Metric:
Inch
Outside Diameter - Inch:
3.063
Outside Diameter - Millimeter:
77.8
Other Features:
Light Medium Duty
Global Part Number GPN:
647249
Precision Class:
Standard
Width - Inch:
0.594
Basic Number:
LM603011
W307PP
Description
W307PP Z22-P FS50000 DEEP GRV BALL BRG ; 35MM ID 80MM OD 34.925MM WD SR 2 SEAL
Part # W307PP Z22-P FS50000
BDI # 1374936
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
34.925
Other Features:
Cartridge Type
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269413
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002LLU/EM
Description
6002LLU/EM DEEP GROOVE BALL BEARING ; BB ELECTRIC MOTOR - BORE 00-20
Part # 6002LLU
BDI # 1413426
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258782
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No