RAK2 11/16
Description
RAK2 11/16 PILLOW BLK BRG UNIT ; 2-11/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # RAK2 11/16
BDI # 1371385
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
85.725
Other Features:
Single Row | Low Base
Global Part Number GPN:
520405
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QVVPXT14V207SEM
Description
QVVPXT14V207SEM PILLOW BLOCK SPH RLR BRG
Part # QVVPXT14V207SEM
BDI # 779825
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
103.886
Other Features:
Double Row | Double Nut
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
RAKH2 7/16
Description
RAKH2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # RAKH2 7/16
BDI # 1371409
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Low Base | Heavy Housing
Global Part Number GPN:
520378
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
QVVPXT14V207SM
Description
QVVPXT14V207SM PILLOW BLOCK SPH RLR BRG ; V-LOCK DBL-NUT 2-BOLT SOLID-BLOCK
Part # QVVPXT14V207SM
BDI # 777096
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
103.886
Other Features:
Double Row | Double Nut
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Steel
Mounting Method:
V Lock
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
Base to Center Height - Millimeter:
76.2
YASM2 7/16
Description
YASM2 7/16 PILLOW BLK BRG UNIT ; 2-7/16" BORE 3" BASE-CTR HGT 2 HOLE
Part # YASM2 7/16
BDI # 1375477
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
77.8
Other Features:
Single Row | Medium Duty | High Base
Global Part Number GPN:
520019
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
8.2
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2