B7044-C-T-P4S-UL
Description
B7044-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B7044-C-T-P4S-UL
BDI # 18101759
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
24044-BE-XL-C3
Description
24044-BE-XL-C3 X-LIFE SPHR ROLLER BRG ; 220MM X 340MM X 118MM
Part # 24044-BE-XL-C3
BDI # 1142690
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Outside Diameter - Millimeter:
340
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24040-BE-XL-C4
Description
24040-BE-XL-C4 X-LIFE SPHR ROLLER BRG
Part # 24040-BE-XL-C4
BDI # 1179350
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Outside Diameter - Millimeter:
340
Bore - Millimeter:
220
Bore - Inch:
8.661
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653972
Precision Class:
Standard
Basic Number:
32044
61948-M
Description
61948-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61948-M
BDI # 1149249
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
260629
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No