SER206-19
Description
SER206-19 INSERT BEARING ; 1-3/16" BORE IR WID 7/8" OR WID
Part # SER206-19
BDI # 107035
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Rolling Element:
Ball Bearing
Outer Race Width - Millimeter:
22.225
Other Features:
Single Row | Normal Duty | Steel Cage | Has Slinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Cylindrical
Mounting Method:
Set Screw
KHLCTE205
Description
KHLCTE205 FLANGED BEARING UNIT ; 25MM BORE 76MM BOLT CIRCLE 2 HOLE
Part # KHLCTE205
BDI # 102316
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
31
Nominal Bolt Circle Diameter Round - Inch:
3
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Global Part Number GPN:
533377
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
76
UCFB204-12
Description
UCFB204-12 FLANGED BLOCK BEARING ; 3/4" BORE 0" BOLT CIRCLE 3 HOLE
Part # UCFB204-12
BDI # 108660
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
31
Other Features:
Single Row | Normal Duty | Has Slinger
Global Part Number GPN:
533468
Housing Style:
3 Bolt Flange Bracket
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Ball Bearing
UCPA206
Description
UCPA206 TAPPED PILLOW BLOCK BEARING ; 30MM BORE 42.9MM BASE-CTR HGT 2 HOLE
Part # UCPA206
BDI # 115220
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
38.1
Other Features:
Single Row
Global Part Number GPN:
524822
Housing Style:
2 Bolt Tap Base Pillow Block
Nominal Bolt Center to Center - Inch:
2.6
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
UEFT207-23
Description
UEFT207-23 FLANGED BLOCK BEARING ; 1-7/16" BORE 5.1" BOLT CIRCLE 2 HOLE
Part # UEFT207-23
BDI # 120155
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.9
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty | Accu-Lok Collar Locking
Global Part Number GPN:
532926
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Nominal Bolt Circle Diameter Round - Millimeter:
130