234719-M-SP
Description
234719-M-SP ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 234719-M-SP
BDI # 1475409
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
5.709
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact | Special Precision | Double Direction
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
NN3034-AS-M-SP
Description
NN3034-AS-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NN3034-AS-M-SP
BDI # 18102394
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
3 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4948-S-K-M-SP
Description
NNU4948-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4948-S-K-M-SP
BDI # 18102402
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4936-S-K-M-SP
Description
NNU4936-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4936-S-K-M-SP
BDI # 1181882
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NNU4938-S-K-M-SP
Description
NNU4938-S-K-M-SP CYL RLR BRG ; NON-RETURNABLE
Part # NNU4938-S-K-M-SP
BDI # 1181884
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No