ER12
Description
ER 12 INSERT BALL BEARING ; 3/4" BORE IR WID 5/8" OR WID
Part # 2015050
BDI # 19271993
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
Yes
Outer Race Width - Millimeter:
15.875
Other Features:
Single Row | Normal Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
1.85
Length Thru Bore - Millimeter:
30.963
Outer Race Profile:
Cylindrical
Global Part Number GPN:
562376
Mounting Method:
Set Screw
PB22439HK81
Description
PB22439HK81 PILLOW BLOCK ROLLER BEARING ; 2-7/16" BORE 2-3/4" BASE-CTR HGT 2-HOLE
Part # 2003955
BDI # 573226
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
88.9
Other Features:
Double Row | Single Collar
Global Part Number GPN:
247113
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
7.1
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
FX3U223N
Description
FX3U223N FLANGED BLOCK BALL BEARING ; 1-7/16" SHAFT DIA
Part # 2002480
BDI # 576453
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
44.85
Nominal Bolt Circle Diameter Round - Inch:
5.1
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Normal Duty
Housing Style:
2 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
130
Number of Mounting Holes:
2
FBB22431HK81
Description
FBB22431HK81 FLANGED BLOCK ROLLER BRG ; 1-15/16" SHAFT DIA
Part # 2023266
BDI # 573216
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
79.38
Other Features:
Double Row | Single Collar | Extended Inner Race | With Set Screw
Global Part Number GPN:
558994
Housing Style:
3 Bolt Flange Bracket
Housing Material:
High Test Iron
Mounting Method:
Concentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
3
Rolling Element:
Spherical Roller Bearing
TB22427HK81
Description
TB22427HK81 TAKE-UP ROLLER BEARING ; 1-11/16" SHAFT DIA
Part # TB22427HK81
BDI # 574942
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
4
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Slot Width - Inch:
0.688
Slot to Slot Distance - Millimeter:
101.6
Other Features:
Double Row | Extended Inner Race | Floating Labyrinth | With Set Screw
Global Part Number GPN:
675110
Housing Style:
Unit Only
Rolling Element:
Spherical Roller Bearing