7516DLGTNTG18
Description
7516DLGTNTG18 PRECISION RADIAL BRG ; 1" BORE 2" OD 5/8" WD
Part # 7516DLGTNTG18
BDI # 795998
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15.875
Other Features:
Deep Groove
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269720
Cage Material:
Nylon
Internal Special Features:
Wide Inner Ring
Snap Ring:
Yes
1616DSTNTG18
Description
1616DSTNTG18 PRECISION RADIAL BALL BRG ; 0.5IN ID X 1.125IN OD X 0.375IN WD
Part # 1616DSTNTG18
BDI # 795827
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9.525
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269611
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
1628DSTNTG18
Description
1628DSTNTG18 PRECISION RADIAL BALL BRG ; 5/8" BORE 1-5/8" OD 1/2" WD
Part # 1628DSTNTG18
BDI # 795835
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
1.625
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
269624
Cage Material:
Nylon
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing