CYR 1 1/8 S
Description
CYR 1 1/8 S CAM FOLLOWER BEARING ; 5/16" BORE 1-1/8" RLR DIA 5/8" RLR WD
Part # 4110110000
BDI # 344116
Features
Roller Width - Inch:
0.625
Roller Width - Millimeter:
15.875
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
28.575
Roller Diameter - Inch:
1.125
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21253
CYR 1 3/4 S
Description
CYR 1 3/4 S CAM FOLLOWER BEARING ; 1/2" BORE 1-3/4" RLR DIA 1" RLR WD
Part # 4160110000
BDI # 344119
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21256
305803 C-2Z
Description
305803 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 47MM ROLL DIA
Part # 305803 C-2Z
BDI # 1422009
Features
Roller Width - Inch:
0.689
Roller Width - Millimeter:
17.5
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
47
Roller Diameter - Inch:
1.85
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
305807 C-2Z
Description
305807 C-2Z CAM FOLLOWER BEARING ; TRACK ROLLER 35MMX80MMX27MM
Part # 305807 C-2Z
BDI # 1419422
Features
Roller Width - Inch:
1.063
Roller Width - Millimeter:
27
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
80
Roller Diameter - Inch:
3.15
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
CCYR 2 S
Description
CCYR 2 S CAM FOLLOWER BEARING ; 5/8" BORE 2" RLR DIA 1-1/4" RLR WD
Part # 4200510000
BDI # 344097
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
50.8
Roller Diameter - Inch:
2
Other Features:
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN:
21220