LFR5201-10-2RS-RB

COMPARE

LFR5201-10-2RS-RB

Description
LFR5201-10-2RS-RB CAM FOLLOWER BEARING ; NON-RETURNABLE

INA

Part # LFR5201-10-2RS-RB

BDI # 1411833

Features

Roller Width - Inch: 0.626
Roller Width - Millimeter: 15.9
Roller Surface Profile: Gothic Arch Groove
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Stainless Steel Tread | Lip Seal
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
NATR15-X-PP-A

COMPARE

NATR15-X-PP-A

Description
NATR15-X-PP-A CAM FOLLOWER BEARING ; NON-RETURNABLE 15MM BORE 35MM RLR DIA

INA

Part # NATR15-X-PP-A

BDI # 1175535

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged | With Inner Ring | 3 Stage Sealing
Global Part Number GPN: 239728

Price Inventory : Available to order
Loading Price
QTY
NUTR15-A

COMPARE

NUTR15-A

Description
NUTR15-A CAM FOLLOWER BEARING ; NON-RETURNABLE 35MM OD

INA

Part # NUTR15-A

BDI # 1182031

Features

Roller Width - Inch: 0.709
Roller Width - Millimeter: 18
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Full Complement | With Inner Ring | Labyrinth Seal
Global Part Number GPN: 239812

Price Inventory : Available to order
Loading Price
QTY
305701 C-2Z

COMPARE

305701 C-2Z

Description
305701 C-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE 12MM IDX35MM ODX15.9MM WD

SKF

Part # 305701 C-2Z

BDI # 1422001

Features

Roller Width - Inch: 0.63
Roller Width - Millimeter: 16
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 35
Roller Diameter - Inch: 1.378
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY