618/670-M
Description
618/670-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SGL ROW
Part # 618/670-M
BDI # 1149013
Features
Enclosure:
Open
Outer Race Width - Millimeter:
69
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
32.283
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3474
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
230/670-B-K-MB
Description
230/670-B-K-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 230/670-B-K-MB
BDI # 1140415
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
38.583
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
239/670-B-MB-C3
Description
239/670-B-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE 670MM X 900MM X 170MM
Part # 239/670-B-MB-C3
BDI # 21857260
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Outside Diameter - Millimeter:
900
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/670-B-MB-H140
Description
239/670-B-MB-H140 SPHERICAL ROLLER BRG ; NON-RETURNABLE
Part # 239/670-B-MB-H140
BDI # 1142209
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Outside Diameter - Millimeter:
900
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
239/670-B-K-MB-T52BW-C3
Description
239/670-B-K-MB-T52BW-C3 SPHR RLR BRG ; NON-RETURNABLE
Part # 239/670-B-K-MB-T52BW-C3
BDI # 1142216
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
35.433
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing