23222EMW33C3
Description
23222EMW33C3 SPHERICAL RLR BRG ; 110MM ID 200MM OD 69.8MM WD OPEN
Part # 23222EMW33C3
BDI # 20054135
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
146.05
Other Features:
Single Row | High Base
Global Part Number GPN:
7174
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
15
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
Features
Enclosure:
Open
Outer Race Width - Millimeter:
38
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6022ZZC3/EM
Description
6022ZZC3/EM DEEP GROOVE BALL BEARING ; SINGLE ROW MEDIUM SIZE
Part # 6022ZZC3/EM
BDI # 17143905
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
28
Other Features:
Deep Groove | Shell Alvania Prelubricated
Inch - Metric:
Metric
Outside Diameter - Inch:
6.693
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
SB 22228 W33 SS
Description
SB 22228 W33 SS SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 0328006000
BDI # 344555
Features
Enclosure:
2 Seals
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Single Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing