AAM1622-25
Description
AAM1622-25 SLEEVE BEARING ; 16MM X 22MM X 25MM SINTERED BRONZE
Part # AAM1622-25
BDI # 704162
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.869
Length Thru Bore - Millimeter:
25
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.984
Outside Diameter - Millimeter:
22.076
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
12
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.472
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.787
Flange Outside Diameter - Millimeter:
24
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.79
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.787
Features
Profile:
Bushing With Flange
Nominal Bore - Inch:
0.63
Nominal Outside Diameter - Inch:
0.866
Flange Outside Diameter - Millimeter:
28
Inch - Metric:
Metric
Material:
Oilite M
Outside Diameter - Inch:
0.869
Length Thru Bore - Millimeter:
20
Nominal Bore - Millimeter:
16
Length Thru Bore - Inch:
0.787
Features
Enclosure:
1 Seal
Outer Race Width - Millimeter:
15.5
Other Features:
Deep Groove | Special Bearing
Inch - Metric:
Inch
Outside Diameter - Inch:
1.781
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
Wide Inner Ring
Snap Ring:
No