B12-LSSQ

COMPARE

B12-LSSQ

Description
B12-LSSQ QUADLUBE SPHERICAL PLAIN BRG ; 0.75" ID X 1.25" OD X 0.656" WID

RBC BEARINGS

Part # B12LSSQ

BDI # 796720

Features

Enclosure: 2 Seals
Housing Width - Millimeter: 14.275
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Inch
Outside Diameter - Inch: 1.25
Other Features: 2 Piece | Single Fractured Outer Ring | Lubrication Groove in Outer Race | Circular Lube Channels
Self Aligning: Yes

Price Inventory : Available to order
Request A Price QTY
UCP204-12

COMPARE

UCP204-12

Description
UCP204-12 PILLOW BLOCK BRG UNIT ; 3/4IN ID 2BOLT

POWERDRIVE LLC

Part # UCP204-12

BDI # 21554555

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 31
Other Features: Single Row
Housing Style: 2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch: 3.8

Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 2
Base to Center Height - Millimeter: 33.3

Price Inventory : Available to order
$ 7.39 / each QTY